The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Gems Sensors & Controls
-
111956
Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Product Description
Single Channel Zener Barrier
Specifications
Specifications
Signal Input Current Max |
62 mA |
Signal Input Voltage Max |
30 V |
Hazardous Location |
Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G |
Capacitance |
0.07 µF |
Inductance |
1.8 mH |
-
20173
Gems Sensors & Controls Miscellaneous
Product Description
Non-Intrinsically Safe Relays
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
43765
Gems Sensors & Controls Sensors, LS-270 Series
Product Description
LS-270 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Cable |
Body Composition |
Buna |
Diameter |
47.63 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
209596
Gems Sensors & Controls Pressure Switches, PS41 Series
Product Description
Pressure Switch, PS41-30-4MNB-C-FL18
Specifications
Specifications
Port Connection |
1/4 NPT Male |
Pressure Range |
25-100 psi |
Contact Type |
SPDT |
Housing Material |
Brass |
Ambient Temperature |
185 °F |
Seal |
No |
Pressure Range psig(Bar) |
25-100 Bar |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
213428
Gems Sensors & Controls Pressure Switches, PS61 Series
Product Description
Pressure Switch, PS61-11-4MNZ-A-SP
Specifications
Specifications
Port Connection |
1/4 NPT Male |
Pressure Range |
10-60 psi |
Contact Type |
SPST |
Type of Circuit |
Normally Open |
Housing Material |
Zinc-Plated Steel |
Ambient Temperature |
15-230 °F |
Seal |
No |
Pressure Range psig(Bar) |
5-25 Bar |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
167364
Gems Sensors & Controls Miscellaneous
Product Description
Switch, Rebuild Kit, Lens, Shaft
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
43980
Gems Sensors & Controls Sensors, LS-270 Series
Product Description
LS-270 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NC |
Connection Type |
Cable |
Body Composition |
Buna |
Diameter |
47.63 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
116826
Gems Sensors & Controls Sensors, LS-3 Series
Product Description
LS-3 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Polypropylene |
Diameter |
25.4 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
30641
Gems Sensors & Controls Switches, FS-550 Series
Product Description
FS-550 Series - High Pressure,
Specifications
Specifications
Sensor Type |
Paddle |
Flow Setting |
5-29 gpm |
Switch Type |
SPDT |
Set Point Accuracy |
25 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
192563
Gems Sensors & Controls Switches, FS-380 Series
Product Description
FS-380 Series - Compact Flow Switch
Specifications
Specifications
Sensor Type |
Piston |
Flow Setting |
0.5 gpm |
Flow Range |
0-1 gpm |
Switch Type |
SPST |
Set Point Accuracy |
20 % |
Set Point Differential |
20 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved