The store will not work correctly when cookies are disabled.
-
ASW211
IDEC Switches, TW Series
Product Description
Selector Switch, 2-Pos Maint, 1/1,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Bezel |
Metal Round |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, DIN/Surface Mount, 8 Blade,
Specifications
Specifications
Number of Connections |
8 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW1K-2AF11
Product Description
Selector Switch, 2-Pos Maint, 1&1,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Key |
Contacts |
1NO, 1NC |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW1B-M1F20-S
Product Description
Pushbutton, Mom, Blu, Flush, 2NO,
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Contacts |
2NO |
Current (A) |
10 A |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Blue |
Bezel |
Plastic Round |
Full Shroud |
No |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.98 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
AL6H-P4-R
Product Description
Pilot Light, Red, 24V Direct, LED,
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
16 mm |
Lamp Type |
LED |
Lens Color |
Red |
IP Rating |
IP40 |
Depth Behind Panel |
0.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
AL6Q-P4-W
Product Description
Pilot Light, Wht, 24V Direct, LED,
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
16 mm |
Lamp Type |
LED |
Lens Color |
White |
IP Rating |
IP40 |
Depth Behind Panel |
0.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH3B-ULAC24V
Product Description
RELAY, 3PDT, 10A, 24VAC COIL, 11 PIN
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
3PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, DIN/Surface Mount, 11-Blade,
Specifications
Specifications
Number of Connections |
11 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ASD3320NU
Product Description
Selector Switch, 3-Pos Mom, 2NO,
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Contacts |
2NO |
Current (A) |
10 A |
Bezel |
Metal Hex |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HS5L-VF7Y4M-G
MFG Item Number
HS5L-VF7Y4M-G
Product Description
Solenoid Lock Safety Switch
Specifications
Specifications
Solenoid Interlocking |
Yes |
Thermal Current Rating |
2.5 A |
Contact Load |
5 W |
Extraction Force |
120 N |
Connection Type |
Spring Clamp Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number Selector Positions
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved