The store will not work correctly when cookies are disabled.
-
Product Description
24 PL MAL CRMP INS 10A
Specifications
Specifications
Connector Gender |
Male |
Current |
10 A |
Voltage |
250 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-50-70 °C |
Wire Size |
20-12 AWG |
Contact Resistance |
3 mOhm |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CHV-06L13
Product Description
6 PL HD 1 LEV PG13.5
Specifications
Specifications
Composition |
Metallic |
Housing Type |
Hood/Top Entry |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CHO-16
ILME Plugs & Receptacles
Product Description
16 PL SD ENT HD 4 PGS PG21
Specifications
Specifications
Composition |
Metallic |
Housing Type |
Hood/Side Entry |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LOCATION TOOL FOR 10A CONTACTS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CDMA/FA REMOVAL TOOL
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
10 PL SQUICH FEM INSERT
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-50-70 °C |
Wire Size |
26-14 AWG |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CHVT-10.4L
Product Description
10 PL TOP ENT HD 2PEG 1/2NPT
Specifications
Specifications
Composition |
Metallic |
Housing Type |
Hood/Top Entry |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
10 PL FEMALE INSERT 16A 600V
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Wire Size |
20-12 AWG |
Contact Resistance |
1 mOhm |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
10 PL MALE INSERT 16A 600V
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Wire Size |
20-12 AWG |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
6 PL SQUICH FEM INSERT
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Wire Size |
26-14 AWG |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved