The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Instrument Transformer, Div of
-
5RL-151
Instrument Transformer, Div of Current Transformers, 5 Series
Product Description
CT, Indoor, Model: 5, Ratio: 150:5
Specifications
Specifications
Current Ratio |
150:5 |
Burden - Class 1 (VA) |
5 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AL-500
Instrument Transformer, Div of Current Transformers, A Series
Product Description
CT, Indoor, Model: A, Ratio: 50:5 A,
Specifications
Specifications
Current Ratio |
50:5 |
Burden - Class 3 (VA) |
1.5 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
APVR-480
Instrument Transformer, Div of Protection Relays, APVR Series
Product Description
PHASE LOSS & PHASE SEQUENCE
Specifications
Specifications
Number of Phases |
1 |
Voltage Supported |
380-530 V |
Type of Display |
LED Status Indicator |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2SFT-251
Instrument Transformer, Div of Current Transformers, 2 Series
Product Description
CT, Indoor, Model: 2, Ratio: 250:5
Specifications
Specifications
Current Ratio |
250:5 |
Burden - Class 1 (VA) |
6 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2SFT-500
Instrument Transformer, Div of Current Transformers, 2 Series
Product Description
CT, Indoor, Model: 2, Ratio: 50:5 A,
Specifications
Specifications
Current Ratio |
50:5 |
Burden - Class 3 (VA) |
1.5 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
14SFT-300
Instrument Transformer, Div of Current Transformers, 14 Series
MFG Item Number
14SFT-300
Product Description
Current Transformer, 30:5, 2.5VA,
Specifications
Specifications
Current Ratio |
30:5 |
Burden - Class 3 (VA) |
2.5 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-201
Instrument Transformer, Div of Current Transformers, 5 Series
Product Description
CT, Indoor, Model: 5, Ratio: 200:5
Specifications
Specifications
Current Ratio |
200:5 |
Burden - Class 1 (VA) |
5 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-501
Instrument Transformer, Div of Current Transformers, 5 Series
Product Description
CT, Indoor, Model: 5, Ratio: 500:5
Specifications
Specifications
Current Ratio |
500:5 |
Burden - Class 1 (VA) |
20 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AL-301
Instrument Transformer, Div of Current Transformers, A Series
Product Description
CT, Indoor, Model: A, Ratio: 300:5
Specifications
Specifications
Current Ratio |
300:5 |
Burden - Class 1 (VA) |
8 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AL-101
Instrument Transformer, Div of Current Transformers, A Series
Product Description
CT, Indoor, Model: A, Ratio: 100:5
Specifications
Specifications
Current Ratio |
100:5 |
Burden - Class 1 (VA) |
2 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved