Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 545

Set Ascending Direction
  1. 5RL-151
    5RL-151
    Instrument Transformer, Div of Current Transformers, 5 Series
    Item Number
    5RL-151
    MFG Item Number
    5RL-151
    Series
    5
    Product Description
    CT, Indoor, Model: 5, Ratio: 150:5
    Specifications
    Specifications
    Current Ratio 150:5
    Burden - Class 1 (VA) 5 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Plain Ring
    Termination Wire Leads
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.6
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AL-500
    AL-500
    Instrument Transformer, Div of Current Transformers, A Series
    Item Number
    AL-500
    MFG Item Number
    AL-500
    Series
    A
    Product Description
    CT, Indoor, Model: A, Ratio: 50:5 A,
    Specifications
    Specifications
    Current Ratio 50:5
    Burden - Class 3 (VA) 1.5 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. APVR-480
    APVR-480
    Instrument Transformer, Div of Protection Relays, APVR Series
    Item Number
    APVR-480
    MFG Item Number
    APVR-480
    Series
    APVR
    Product Description
    PHASE LOSS & PHASE SEQUENCE
    Specifications
    Specifications
    Number of Phases 1
    Voltage Supported 380-530 V
    Type of Display LED Status Indicator
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2SFT-251
    2SFT-251
    Instrument Transformer, Div of Current Transformers, 2 Series
    Item Number
    2SFT-251
    MFG Item Number
    2SFT-251
    Series
    2
    Product Description
    CT, Indoor, Model: 2, Ratio: 250:5
    Specifications
    Specifications
    Current Ratio 250:5
    Burden - Class 1 (VA) 6 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 2SFT-500
    2SFT-500
    Instrument Transformer, Div of Current Transformers, 2 Series
    Item Number
    2SFT-500
    MFG Item Number
    2SFT-500
    Series
    2
    Product Description
    CT, Indoor, Model: 2, Ratio: 50:5 A,
    Specifications
    Specifications
    Current Ratio 50:5
    Burden - Class 3 (VA) 1.5 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 14SFT-300
    14SFT-300
    Instrument Transformer, Div of Current Transformers, 14 Series
    Item Number
    14SFT-300
    MFG Item Number
    14SFT-300
    Series
    14
    Product Description
    Current Transformer, 30:5, 2.5VA,
    Specifications
    Specifications
    Current Ratio 30:5
    Burden - Class 3 (VA) 2.5 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 5RL-201
    5RL-201
    Instrument Transformer, Div of Current Transformers, 5 Series
    Item Number
    5RL-201
    MFG Item Number
    5RL-201
    Series
    5
    Product Description
    CT, Indoor, Model: 5, Ratio: 200:5
    Specifications
    Specifications
    Current Ratio 200:5
    Burden - Class 1 (VA) 5 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Plain Ring
    Termination Wire Leads
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 5RL-501
    5RL-501
    Instrument Transformer, Div of Current Transformers, 5 Series
    Item Number
    5RL-501
    MFG Item Number
    5RL-501
    Series
    5
    Product Description
    CT, Indoor, Model: 5, Ratio: 500:5
    Specifications
    Specifications
    Current Ratio 500:5
    Burden - Class 1 (VA) 20 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. AL-301
    AL-301
    Instrument Transformer, Div of Current Transformers, A Series
    Item Number
    AL-301
    MFG Item Number
    AL-301
    Series
    A
    Product Description
    CT, Indoor, Model: A, Ratio: 300:5
    Specifications
    Specifications
    Current Ratio 300:5
    Burden - Class 1 (VA) 8 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. AL-101
    AL-101
    Instrument Transformer, Div of Current Transformers, A Series
    Item Number
    AL-101
    MFG Item Number
    AL-101
    Series
    A
    Product Description
    CT, Indoor, Model: A, Ratio: 100:5
    Specifications
    Specifications
    Current Ratio 100:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Plain Ring
    Termination Wire Leads