The store will not work correctly when cookies are disabled.
-
P2MB3PC100
Lovato Circuit Breakers, Miniature Series
MFG Item Number
P2MB3PC100
Product Description
Miniature Circuit Breaker 3P C 100A
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LPCPA005
Lovato Potentiometers, LPCPA Series
Product Description
Potentiometer Operator, 5K Ohm,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
1 W |
Number of Turns |
1 |
Composition |
Cermet |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
-13-158 °F |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TMM1
Lovato Relays, TM Series
Product Description
Multifunction Timer, 12-240VAC/DC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
10 Days |
Time Tolerance |
9 % |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20 |
Voltage (AC) |
12-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
8 A |
Termination |
Screw Terminals |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BF2510A23060
Product Description
3Pcontactor +1-N/O 25A Ac3 230/60
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
230 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
23-32 A |
UL Motor Switching (AC3) |
25 A |
Max HP 115V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LPCPA010
Lovato Potentiometers, LPCPA Series
Product Description
Potentiometer Operator, 10K Ohm,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
1 W |
Number of Turns |
1 |
Composition |
Cermet |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
-13-158 °F |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RF381000
Lovato Overload Relays, BF Series
Product Description
Thermal Overload Relay 6.3-10A
Specifications
Specifications
Type |
Thermal |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Direct Mounting |
Ambient Temperature Range |
-13-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Yellow Control Station For 1
Specifications
Specifications
Composition |
Non-Metallic |
Number of Holes |
1 |
Hole Size (mm) |
22 mm |
Cover Design |
Lift-Off Cover |
Nominal Height |
3 " |
Nominal Width |
3 " |
Latching Mechanism |
Screws |
Options Included |
Safety Yellow Cover |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PLTR Pushbutton Operator, Red, 40mm
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Push Lock-Twist Release |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Red |
Operator Size (mm) |
40 mm |
Bezel |
Plastic Round |
Full Shroud |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Contact Block, 1-N/C, Screw Terminal
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Contact Carrier, 3-Place
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved