The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Nelson Heat Trace
-
LTMP
Nelson Heat Trace Heat Tracing Accessories
Product Description
Power End Termination Kit - Molded
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TA4X140
Nelson Heat Trace Heat Tracing, TA Series
Product Description
Heat Tracing Thermostat
Specifications
Specifications
IP Rating |
IP66 |
NEMA Rating |
NEMA 4 |
Enclosure Composition |
Cast Aluminum |
Connection Type |
1/2 " NPT |
Temperature Range |
15-140 °F |
Capillary Maximum Temp. |
160 °F |
Accuracy |
2 °F |
Contacts |
Single Pole Double Throw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LT-MP
Nelson Heat Trace Heat Tracing Accessories, LT Series
Product Description
Power End Term. Kit, 5/Pk, Each Kit
Specifications
Specifications
Termination Type |
Molded Silicone Power End |
Package Quantity |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PLT-BC-J-3
Nelson Heat Trace Heat Tracing, PLT Series
Product Description
Power Connection Kit, Overjacketed
Specifications
Specifications
Pipe Size Range |
0.75-3 " |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LT-ME
Nelson Heat Trace Heat Tracing Accessories, LT Series
Product Description
End Seal Termination, 5/Pk,
Specifications
Specifications
Termination Type |
Molded Silicone End Seal |
Package Quantity |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LT-SS
Nelson Heat Trace Heat Tracing Accessories, LT Series
Product Description
LT/CLT Heat Shrinkable Splice 5 Pkg
Specifications
Specifications
Package Quantity |
5 |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Power Connection Kit, Overjacketed
Specifications
Specifications
Pipe Size Range |
3.5-12 " |
Connection Type |
Power |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Power Connection Kit, Multiple (2)
Specifications
Specifications
Pipe Size Range |
3.5-12 " |
Connection Type |
Power |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Tee Connection Kit, Overjacketed
Specifications
Specifications
Pipe Size Range |
3.5-12 " |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TA7140
Nelson Heat Trace Heat Tracing, TA Series
Product Description
Thermostat
Specifications
Specifications
IP Rating |
IP66 |
Enclosure Composition |
Cast Aluminum |
Connection Type |
1/2 " NPT |
Temperature Range |
15-140 °F |
Capillary Maximum Temp. |
160 °F |
Accuracy |
2 °F |
Contacts |
Single Pole Double Throw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved