The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
76-IST16-04L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
MFG Item Number
76-IST16-04L
Series
SOLDERLESS TERMINAL
Product Description
PVC Insulated Spade Terminal
Specifications
Specifications
Terminal Type |
Spade/Fork |
Wire Size |
16-14 AWG |
Package Quantity |
50 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Blue |
Stud Size |
#4 |
Max Temp |
221 °F |
RoHS Compliant |
Yes |
-
76-FD16
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Series
SOLDERLESS TERMINAL
Product Description
Non Insulated Female Disconnect
Specifications
Specifications
Terminal Type |
Disconnect - Female |
Wire Size |
16-14 AWG |
Package Quantity |
10 |
RoHS Compliant |
Yes |
-
WH614-09-25
NTE Electronics Wire & Cable, Stranded Wire 600V Series
MFG Item Number
WH614-09-25
Series
Stranded Wire 600V
Product Description
Wire, 14AWG, Wht, 600V, SP/25, Strnd
Specifications
Specifications
Wire Gauge |
14 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
25 ' |
Temperature Rating |
-4-221 °F |
Application |
Hook-Up Wire |
-
47-400124-BK
NTE Electronics Shrink Tubing, THICK WALL WITH ADHESIVE Series
MFG Item Number
47-400124-BK
Series
THICK WALL WITH ADHESIVE
Product Description
HEAT SHRINK, 0.47in.x48in., BLK, 3:1,
Specifications
Specifications
Nom. Inner Diameter (in) |
1/2 " |
Piece Length (in) |
48 " |
Color |
Black |
Number of Pieces |
1 |
Recovered Diameter |
0.118 " |
Recovered Wall Thickness |
0.098 " |
Adhesive Lining |
Yes |
Recovery Temperature |
230 °F |
Operating Temperature |
-40-248 °F |
-
2WD12
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 0.12 Ohm, 2 Watt, Fixed,
Specifications
Specifications
Wattage |
2 W |
Composition |
Metal Oxide Film |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.5 " |
Lead Diameter |
0.032 " |
Height |
0.22 " |
Width |
0.59 " |
Depth |
0.22 " |
-
MFG Item Number
MSC125V540
Product Description
CAPACITOR, 540-648 MFD, 110/125VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
540-648 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
-
MFG Item Number
R16-11D5-12
Product Description
RELAY, DPDT, 5A, 12VDC COIL
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Gold Alloy |
Rating @ 24/28/30 VDC |
5 A |
Rating @ 120 VAC |
5 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
5 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
-
R95-115
NTE Electronics Relays, R95 Series
Product Description
Socket, 11-Pin Blade, Surface Mount,
Specifications
Specifications
Number of Connections |
11 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
Panel |
Touch Safe |
No |
-
WH24-01-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH24-01-100
Series
Stranded Wire 300V
Product Description
WIRE, 24AWG, BRN, 300V, SP/100, STRN
Specifications
Specifications
Wire Gauge |
24 AWG |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.015 " |
Length |
100 ' |
Temperature Rating |
-4-194 °F |
Application |
Hook-Up Wire |
-
47-20248-BK
NTE Electronics Shrink Tubing, THIN WALL Series
MFG Item Number
47-20248-BK
Product Description
Heat Shrink, 3/32in.x48in., Black, 2:1,
Specifications
Specifications
Nom. Inner Diameter (in) |
3/32 " |
Piece Length (in) |
48 " |
Color |
Black |
Number of Pieces |
1 |
Recovered Diameter |
0.047 " |
Recovered Wall Thickness |
0.02 " |
Adhesive Lining |
No |
Recovery Temperature |
194 °F |
Operating Temperature |
-67-275 °F |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved