The store will not work correctly when cookies are disabled.
-
777301
Pilz Safety Relays, PNOZ X Series
Product Description
Safety Relay, PNOZ X2.8P, 24VAC/DC,
Specifications
Specifications
Type |
PNOZ X2.8P |
Power Consumption (DC) |
2 W |
Power Consumption (AC) |
3.5 VA |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Torque Setting |
0.5 Nm |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750101
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ s1, 24VDC, Screw
Specifications
Specifications
Type |
PNOZ S1 |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
2 W |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Torque Setting |
0.5 Nm |
Mounting |
DIN Rail |
Semiconductor Out Signal |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN cs3.1 M12/8-1.5m 1switch
Specifications
Specifications
Guard Locking |
No |
Outputs |
2 Semiconductor |
Switch On Distance |
8 mm |
Switch Off Distance |
20 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M12 Connector |
Cable Length |
1.5 m |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator, PSEN cs3.1
Specifications
Specifications
Switch On Distance |
10 mm |
Status Indicator |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
774318
Pilz Safety Relays, PNOZ X Series
Product Description
E-STOP UNIT & SAFETY GATE MONITOR
Specifications
Specifications
Type |
PNOZ X3 |
Supply Voltage |
230 VAC |
Power Consumption (AC) |
5 VA |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Fixed |
Torque Setting |
0.6 Nm |
Mounting |
DIN Rail |
Semiconductor Out Signal |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
506332
Pilz Safety Switches, PSENMAG Series
Product Description
PSEN ma1.4p-50/PSEN ma1.4-03mm/
Specifications
Specifications
Contacts |
2NO |
Switch On Distance |
3 mm |
Switch Off Distance |
12 mm |
Operating Voltage |
24 VDC |
Connection Type |
4 Pin M8 Connector |
Status Indicator |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN Cable, Unshielded, Straight, 5
Specifications
Specifications
Cable Type |
PUR |
Number of Pins |
8 |
Connector Type |
Straight |
Current Rating |
2 A |
Length |
5 m |
Number of Wires |
8 |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN sl-0.5p 1.1 1actuator
Specifications
Specifications
Guard Locking |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
570510
Pilz Safety Switches, PSENSLOCK Series
Product Description
PSEN sl-0.5p 1.1 1switch
Specifications
Specifications
Guard Locking |
Yes |
Outputs |
2 Semiconductor |
Aux Outputs |
1 Semiconductor |
Switch On Distance |
1 mm |
Switch Off Distance |
8 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M12 Connector |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN cs4.1n / PSEN cs4.1 1 Unit
Specifications
Specifications
Guard Locking |
No |
Outputs |
2 Semiconductor |
Switch On Distance |
8 mm |
Switch Off Distance |
20 mm |
Operating Voltage |
24 VDC |
Connection Type |
5 Pin M12 Connector |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved