Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3707

Set Ascending Direction
  1. 777301
    777301
    Pilz Safety Relays, PNOZ X Series
    Item Number
    777301
    MFG Item Number
    777301
    Series
    PNOZ X
    Product Description
    Safety Relay, PNOZ X2.8P, 24VAC/DC,
    Specifications
    Specifications
    Type PNOZ X2.8P
    Power Consumption (DC) 2 W
    Power Consumption (AC) 3.5 VA
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 750101
    750101
    Pilz Safety Relays, PNOZSIGMA Series
    Item Number
    750101
    MFG Item Number
    750101
    Series
    PNOZSIGMA
    Product Description
    Safety Relay, PNOZ s1, 24VDC, Screw
    Specifications
    Specifications
    Type PNOZ S1
    Supply Voltage 24 VDC
    Power Consumption (DC) 2 W
    Instantaneous Contacts 2NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Semiconductor Out Signal 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 541064
    541064
    Pilz Safety Switches
    Item Number
    541064
    MFG Item Number
    541064
    Product Description
    PSEN cs3.1 M12/8-1.5m 1switch
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M12 Connector
    Cable Length 1.5 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 541080
    541080
    Pilz Safety Switches
    Item Number
    541080
    MFG Item Number
    541080
    Product Description
    Actuator, PSEN cs3.1
    Specifications
    Specifications
    Switch On Distance 10 mm
    Status Indicator No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 774318
    774318
    Pilz Safety Relays, PNOZ X Series
    Item Number
    774318
    MFG Item Number
    774318
    Series
    PNOZ X
    Product Description
    E-STOP UNIT & SAFETY GATE MONITOR
    Specifications
    Specifications
    Type PNOZ X3
    Supply Voltage 230 VAC
    Power Consumption (AC) 5 VA
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Fixed
    Torque Setting 0.6 Nm
    Mounting DIN Rail
    Semiconductor Out Signal 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 506332
    506332
    Pilz Safety Switches, PSENMAG Series
    Item Number
    506332
    MFG Item Number
    506332
    Series
    PSENMAG
    Product Description
    PSEN ma1.4p-50/PSEN ma1.4-03mm/
    Specifications
    Specifications
    Contacts 2NO
    Switch On Distance 3 mm
    Switch Off Distance 12 mm
    Operating Voltage 24 VDC
    Connection Type 4 Pin M8 Connector
    Status Indicator No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 540320
    540320
    Pilz Cordsets
    Item Number
    540320
    MFG Item Number
    540320
    Product Description
    PSEN Cable, Unshielded, Straight, 5
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 8
    Connector Type Straight
    Current Rating 2 A
    Length 5 m
    Number of Wires 8
    IP Rating IP68
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 570520
    570520
    Pilz Safety Switches
    Item Number
    570520
    MFG Item Number
    570520
    Product Description
    PSEN sl-0.5p 1.1 1actuator
    Specifications
    Specifications
    Guard Locking No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 570510
    570510
    Pilz Safety Switches, PSENSLOCK Series
    Item Number
    570510
    MFG Item Number
    570510
    Series
    PSENSLOCK
    Product Description
    PSEN sl-0.5p 1.1 1switch
    Specifications
    Specifications
    Guard Locking Yes
    Outputs 2 Semiconductor
    Aux Outputs 1 Semiconductor
    Switch On Distance 1 mm
    Switch Off Distance 8 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M12 Connector
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 541103
    541103
    Pilz Safety Switches
    Item Number
    541103
    MFG Item Number
    541103
    Product Description
    PSEN cs4.1n / PSEN cs4.1 1 Unit
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 5 Pin M12 Connector