The store will not work correctly when cookies are disabled.
-
LD411660
Powerex Power Modules, LD Series
Product Description
Power Module 600A 1600V Dual-Diode
Specifications
Specifications
Circuit |
Diode Doubler |
It (rms) |
950 A |
It (avg) |
600 A |
Vrrm |
1,600 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
112 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BCR12PM-12L
Product Description
Triac, TO-220F, 600V, 12A
Specifications
Specifications
Vdrm (Volts) |
600 V |
It (rms) Amps |
12 A |
Itsm Amps |
120 A |
I2T@50Hz (A2Sec) |
120 |
Vgt (Volts) |
1.5 V |
-
MFG Item Number
T9G0201003DE
Product Description
SCR, TO-200AD, 2000V, 1000A
Specifications
Specifications
Vdrm (Volts) |
2,000 V |
Vrrm (Volts) |
2,000 V |
Idrm Peak (mA) |
0.075 mA |
Irrm Peak (mA) |
0.075 mA |
It (rms) Amps |
1,590 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
17,000 A |
I2T@60Hz (A2Sec) |
1,203,000 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
250 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CD431290C
Product Description
PMOD, Dual-SCR, 1200V, 90A
Specifications
Specifications
Circuit |
Dual SCR Module |
It (rms) |
141 A |
It (avg) |
90 A |
Vrrm |
1,200 V |
Igt |
100 mA |
di/dt (Amps/MicroSec.) |
100 |
dV/dt (Volts/MicroSec.) |
800 |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6000630XXYA
Product Description
Diode, DO-9, 600V, 300A, FWD, STD, RoHS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CD611216C
Product Description
PMOD, Dual-Diode, 1200V, 160A
Specifications
Specifications
Circuit |
Dual Diode |
It (rms) |
250 A |
It (avg) |
160 A |
Vrrm |
1,200 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T7S0167504DN
Product Description
SCR, TO-200AB-1, 1600V, 750A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
1,180 A |
It (avg) Amps |
750 A |
Itsm Amps |
10,500 A |
I2T@60Hz (A2Sec) |
460,000 |
Vtm (Volts) |
1.4 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R5001415XXWA
Product Description
Diode, DO-8, 1400V, 150A, Fwd, Std
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,400 V |
IF (rms) Amps |
236 A |
IF (avg) Amps |
150 A |
Ifsm Amps |
3,000 A |
I2T@60Hz (A2Sec) |
37,500 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-392 °F |
Stud Size |
3/8-24 UNF-2A |
Lead Length FMS (inches) |
4.48 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R5011415XXWA
Product Description
Diode, DO-8, 1400V, 150A, Rev, Std
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,400 V |
IF (rms) Amps |
236 A |
IF (avg) Amps |
150 A |
Ifsm Amps |
3,000 A |
I2T@60Hz (A2Sec) |
37,500 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-392 °F |
Stud Size |
3/8-24 UNF-2A |
Lead Length FMS (inches) |
4.48 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7011205XXUA
Product Description
DIODE, DO-205AD, 1200V, 550A, REV
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
865 A |
IF (avg) Amps |
550 A |
Ifsm Amps |
10,000 A |
I2T@60Hz (A2Sec) |
416,500 |
Vfm (Volts) |
1.2 V |
Junction Temperature |
-65-302 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
9.66 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved