Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2055

Set Ascending Direction
  1. EZ00000001616
    EZ00000001616
    Roxtec Cable Entries, EzEntry Series
    Item Number
    EZ00000001616
    MFG Item Number
    EZ00000001616
    Series
    EzEntry
    Product Description
    EzEntry 16/16
    Specifications
    Specifications
    Nominal Grommet Capacity 16 Small
    Grommets Included Yes
    Cable Capacity (16) 3.5-16.5 mm
    Cut-Out Dimensions (in) 6.3 x 1.575 "
    Cut-Out Dimensions (mm) 160 x 40 mm
    Angle Straight
    Split Frame No
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EZ00000001010
    EZ00000001010
    Roxtec Cable Entries, EzEntry Series
    Item Number
    EZ00000001010
    MFG Item Number
    EZ00000001010
    Series
    EzEntry
    Product Description
    EzEntry 10/10
    Specifications
    Specifications
    Nominal Grommet Capacity 10 Small
    Grommets Included Yes
    Cable Capacity (10) 3.5-16.5 mm
    Cut-Out Dimensions (in) 3.937 x 1.575 "
    Cut-Out Dimensions (mm) 100 x 40 mm
    Angle Straight
    Split Frame No
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CRST010025046
    CRST010025046
    Roxtec Cable Entries, CRS Series
    Item Number
    CRST010025046
    MFG Item Number
    CRST010025046
    Series
    CRS
    Product Description
    C RS T 25
    Specifications
    Specifications
    Hub Size M32
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.142 "
    Maximum Cable Diameter (in) 0.472 "
    Minimum Cable Diameter (mm) 3.61 mm
    Maximum Cable Diameter (mm) 11.99 mm
    Cable Diameter (in) 0.14-0.47 "
    Cable Diameter (mm) 3.61-11.99 mm
    Grip Type Epoxy Sealing
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. C000115401000
    C000115401000
    Roxtec Miscellaneous
    Item Number
    C000115401000
    MFG Item Number
    C000115401000
    Product Description
    CM 15w40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. EZ00000000044
    EZ00000000044
    Roxtec Cable Entries, EzEntry Series
    Item Number
    EZ00000000044
    MFG Item Number
    EZ00000000044
    Series
    EzEntry
    Product Description
    EzEntry 4/4
    Specifications
    Specifications
    Nominal Grommet Capacity 4 Small
    Grommets Included Yes
    Cable Capacity (4) 3.5-16.5 mm
    Cut-Out Dimensions (in) 1.575 x 1.575 "
    Cut-Out Dimensions (mm) 40 x 40 mm
    Angle Straight
    Split Frame No
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. EZ00000000440
    EZ00000000440
    Roxtec Cable Entries, EzEntry Series
    Item Number
    EZ00000000440
    MFG Item Number
    EZ00000000440
    Series
    EzEntry
    Product Description
    EzEntry 4 mini/4
    Specifications
    Specifications
    Nominal Grommet Capacity 4 Small
    Grommets Included Yes
    Cable Capacity (9) 3.5-10.5 mm
    Cut-Out Dimensions (in) 1.575 x 1.575 "
    Cut-Out Dimensions (mm) 40 x 40 mm
    Angle Straight
    Split Frame No
    IP Rating IP55
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ECF0001600021
    ECF0001600021
    Roxtec Cable Entries, CF16 Series
    Item Number
    ECF0001600021
    MFG Item Number
    ECF0001600021
    Series
    CF16
    Product Description
    CF 16 AISI 304
    Specifications
    Specifications
    Nominal Grommet Capacity 16 Small
    Grommets Included No
    Cut-Out Dimensions (in) 6.3 x 1.575 "
    Cut-Out Dimensions (mm) 160 x 40 mm
    Angle Straight
    Split Frame No
    Frame Material Stainless Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. C000130401000
    C000130401000
    Roxtec Cable Entries
    Item Number
    C000130401000
    MFG Item Number
    C000130401000
    Product Description
    CM 30w40
    Specifications
    Specifications
    Cables per Grommet 1
    Cable Size Round - 25 mm
    Split Grommet Yes
    Color Blue
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. C000120401000
    C000120401000
    Roxtec Miscellaneous
    Item Number
    C000120401000
    MFG Item Number
    C000120401000
    Product Description
    CM 20w40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RG00063040046
    RG00063040046
    Roxtec Cable Entries, RG Series
    Item Number
    RG00063040046
    MFG Item Number
    RG00063040046
    Series
    RG
    Product Description
    RG M63/4
    Specifications
    Specifications
    Nominal Grommet Capacity 4 Small
    Grommets Included Yes
    Cable Capacity (4) 3.5-16.5 mm
    Cut-Out Dimensions (in) 2.49 " Dia.
    Cut-Out Dimensions (mm) M63 x 1.5
    Angle Straight
    Split Frame No
    IP Rating IP67
    Frame Material Nickel Plated Brass