The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Russellstoll, a T & B Brand
-
DS1404MP000
Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
MFG Item Number
DS1404MP000
Product Description
100A, PLG, 3P4W, MG, 404, 3P480V
Specifications
Specifications
Connection Type |
Plug |
Current Rating |
100 A |
Voltage |
480 V |
Frequency |
60 Hz |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
1/0 AWG |
Wire Size |
1/0 AWG |
Case Material |
Metallic |
Temperature Range (F) |
-40-266 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ABB430P7W
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
MFG Item Number
ABB430P7W
Product Description
IEC Plug 30A 3P4W 3phase 480V
Specifications
Specifications
Connection Type |
Plug |
Current Rating |
30 A |
Voltage |
480 V |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-13-194 °F |
IP Rating |
IP67 |
-
3118W
Russellstoll, a T & B Brand Miscellaneous
Product Description
30A, PLG, 4P4W, AT, 480VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DS2504MP000
Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
MFG Item Number
DS2504MP000
Product Description
200A, PLG, 4P5W, MG, 504, 3P277V
Specifications
Specifications
Connection Type |
Plug |
Current Rating |
200 A |
Frequency |
60 Hz |
Number of Poles |
4 |
Number of Wires |
5 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
1/0 AWG |
Wire Size |
1/0 AWG |
Case Material |
Metallic |
Temperature Range (F) |
-40-266 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKWP12XG
Russellstoll, a T & B Brand Plugs & Receptacles, Control Circuit Connections Series
Series
Control Circuit Connections
Product Description
PLUG WT 12W 11P
Specifications
Specifications
Connection Type |
Plug |
Current Rating |
20 A |
Voltage |
600 V |
Frequency |
60 Hz |
Number of Poles |
11 |
Number of Wires |
12 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Case Material |
Metallic |
NEMA Rating |
NEMA 4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ABB430P12W
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
MFG Item Number
ABB430P12W
Product Description
IEC Plug 30A 3P4W 125/250V
Specifications
Specifications
Connection Type |
Plug |
Current Rating |
30 A |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-13-194 °F |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKWR12XG
Russellstoll, a T & B Brand Plugs & Receptacles, Control Circuit Connections Series
Series
Control Circuit Connections
Product Description
RECPT WT 12W 11
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
20 A |
Voltage |
600 V |
Frequency |
60 Hz |
Number of Poles |
11 |
Number of Wires |
12 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Case Material |
Metallic |
NEMA Rating |
NEMA 4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4240SC
Russellstoll, a T & B Brand Plugs & Receptacles, Hazardous Locations Series
Series
Hazardous Locations
Product Description
SW RECPT XP INTERLOCK CP 42
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
30 A |
Voltage |
575 V |
Frequency |
60 Hz |
Number of Poles |
2 |
Number of Wires |
3 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Case Material |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
534MPXT/900981
Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series
Item Number
534MPXT/900981
MFG Item Number
534MPXT/900981
Specifications
Specifications
Connection Type |
Plug |
Connection Description |
Water Resistant |
Current Rating |
50 A |
Voltage |
250 V |
Frequency |
60 Hz |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Case Material |
Non-Metallic |
Temperature Range (F) |
-29-203 °F |
IP Rating |
IP67 |
-
9C24U1
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Product Description
20A, CON, 3P4W, DG, U1, 125/250V
Specifications
Specifications
Connection Type |
Connector |
Connection Description |
Water Resistant |
Current Rating |
20 A |
Voltage |
125 V |
Frequency |
60 Hz |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
Yes |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Case Material |
Non-Metallic |
Temperature Range (F) |
-40-203 °F |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved