The store will not work correctly when cookies are disabled.
-
MFG Item Number
P991097EM
Product Description
Relay, DPDT, 40A, 120 VAC Coil
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Enclosure |
Open Frame |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
40 A |
Rating @ 220/240/277 VAC |
40 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
40 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator, Electric, 2Pos, SR, 24
Specifications
Specifications
Control Signal |
Two Position |
Supply Voltage |
24 VAC |
Media Temperature |
32-200 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Diaphragm AL-161-4, MK-2690 and
Specifications
Specifications
Stroke |
0.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PE82101EM
Product Description
Time Delay Relay, SPDT, 15A, 12-240V
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
10 Days |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-100, 0-240 |
Contact Rating (A) |
15 A |
Termination |
Screw Terminals |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Electric Heater, Fan Driven, 115V
Specifications
Specifications
Heating Capacity |
200 W |
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Max Inrush Current |
1.89 A |
Integral Fan |
Yes |
Thermostat |
Yes |
Hygrostat |
No |
Mounting |
Surface |
Mounting Position |
Vertical |
Operating Temp Range (F) |
0-100 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P707255EM
Product Description
Socket, 8 Terminal, 16A/300V Max
Specifications
Specifications
Number of Connections |
8 |
Max Voltage |
300 V |
Max Current |
16 A |
Touch Safe |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
792XDXM4L-24D
Product Description
Relay, 4PDT, 6A, 24VDC, w/ LED &
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Alloy |
Nominal Coil Voltage |
24 VDC |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MA-418
Schneider Dampers, MA-400 Series
Product Description
Actuator, Electric, 2Pos, SR, 120
Specifications
Specifications
Control Signal |
Two Position |
Nominal Supply Voltage |
120 VAC |
NEMA Rating |
NEMA 4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
792XDXM4L-120A
Product Description
Relay, 4PDT, 6A, 120VAC, w/ LED &
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Alloy |
Nominal Coil Voltage |
120 VAC |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P704631EM
Product Description
Socket, 11 Terminal, 15A/300V Max
Specifications
Specifications
Number of Connections |
11 |
Max Voltage |
300 V |
Max Current |
15 A |
Touch Safe |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved