Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 10716

Set Ascending Direction
  1. 199AX-14
    199AX-14
    Schneider Relays, 199 Series
    Item Number
    199AX-14
    MFG Item Number
    P991097EM
    Series
    199
    Product Description
    Relay, DPDT, 40A, 120 VAC Coil
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts DPDT
    Mounting Surface
    Termination Screw Terminals
    Enclosure Open Frame
    Number of Electrical Connections 8
    Status Indicator No
    Push-to-Test No
    Diode No
    Contact Material Silver Alloy
    Rating @ 24/28/30 VDC 40 A
    Rating @ 220/240/277 VAC 40 A
    Nominal Coil Voltage 120 VAC
    Max Current 40 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AG13A02A
    AG13A02A
    Schneider HVAC Valves
    Item Number
    AG13A02A
    MFG Item Number
    132879
    Product Description
    Actuator, Electric, 2Pos, SR, 24
    Specifications
    Specifications
    Control Signal Two Position
    Supply Voltage 24 VAC
    Media Temperature 32-200 °F
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PNV-102-1
    PNV-102-1
    Schneider HVAC Valves, PNV Series
    Item Number
    PNV-102-1
    MFG Item Number
    108690
    Series
    PNV
    Product Description
    Diaphragm AL-161-4, MK-2690 and
    Specifications
    Specifications
    Stroke 0.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 821TD10H-UNI
    821TD10H-UNI
    Schneider Relays, 820 Series
    Item Number
    821TD10H-UNI
    MFG Item Number
    PE82101EM
    Series
    820
    Product Description
    Time Delay Relay, SPDT, 15A, 12-240V
    Specifications
    Specifications
    Multi-Function Yes
    Contacts SPDT
    Mounting Type DIN Rail
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 10 Days
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-30, 0-100, 0-240
    Contact Rating (A) 15 A
    Termination Screw Terminals
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. GRY-DAH2001A
    GRY-DAH2001A
    Schneider Enclosure Heaters, DAH Series
    Item Number
    GRY-DAH2001A
    MFG Item Number
    489947
    Series
    DAH
    Product Description
    Electric Heater, Fan Driven, 115V
    Specifications
    Specifications
    Heating Capacity 200 W
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Max Inrush Current 1.89 A
    Integral Fan Yes
    Thermostat Yes
    Hygrostat No
    Mounting Surface
    Mounting Position Vertical
    Operating Temp Range (F) 0-100 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 70-782D8-1A
    70-782D8-1A
    Schneider Relays, 782 Series
    Item Number
    70-782D8-1A
    MFG Item Number
    P707255EM
    Series
    782
    Product Description
    Socket, 8 Terminal, 16A/300V Max
    Specifications
    Specifications
    Number of Connections 8
    Max Voltage 300 V
    Max Current 16 A
    Touch Safe Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 792XDXM4L-24D
    792XDXM4L-24D
    Schneider Relays, 792 Control Series
    Item Number
    792XDXM4L-24D
    MFG Item Number
    C924027M
    Series
    792 Control
    Product Description
    Relay, 4PDT, 6A, 24VDC, w/ LED &
    Specifications
    Specifications
    Published Coil Voltage 24 VDC
    Contacts 4PDT
    Mounting Plug In
    Termination .110 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 14
    Status Indicator Yes
    Push-to-Test Yes
    Diode No
    Contact Material Silver Alloy
    Nominal Coil Voltage 24 VDC
    Max Current 8 A
    Bifurcated Contact No
    Mechanical Latch Yes
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MA-418
    MA-418
    Schneider Dampers, MA-400 Series
    Item Number
    MA-418
    MFG Item Number
    107728
    Series
    MA-400
    Product Description
    Actuator, Electric, 2Pos, SR, 120
    Specifications
    Specifications
    Control Signal Two Position
    Nominal Supply Voltage 120 VAC
    NEMA Rating NEMA 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 792XDXM4L-120A
    792XDXM4L-120A
    Schneider Relays, 792 Control Series
    Item Number
    792XDXM4L-120A
    MFG Item Number
    C924023M
    Series
    792 Control
    Product Description
    Relay, 4PDT, 6A, 120VAC, w/ LED &
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination .110 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 14
    Status Indicator Yes
    Push-to-Test Yes
    Diode No
    Contact Material Silver Alloy
    Nominal Coil Voltage 120 VAC
    Max Current 8 A
    Bifurcated Contact No
    Mechanical Latch Yes
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 70-463-1
    70-463-1
    Schneider Relays, 788 Series
    Item Number
    70-463-1
    MFG Item Number
    P704631EM
    Series
    788
    Product Description
    Socket, 11 Terminal, 15A/300V Max
    Specifications
    Specifications
    Number of Connections 11
    Max Voltage 300 V
    Max Current 15 A
    Touch Safe Yes