The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Shimpo Instruments
-
DT-107A
Shimpo Instruments Handheld Tachometers, DT Series
Product Description
TACHOMETER, LED, 5-DIGIT DISPLAY
Specifications
Specifications
Max RPM |
25,000 RPM |
Cal. Wheel |
Yes |
Accuracy |
0.006 % |
NIST Certified |
Yes |
Multiple Measuring Units |
Yes |
Memory |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DT-107A-S12
Shimpo Instruments Handheld Tachometers, DT Series
MFG Item Number
DT-107A-S12
Product Description
TACHOMETER, LED, W/12in. WHEEL
Specifications
Specifications
Max RPM |
25,000 RPM |
Cal. Wheel |
Yes |
Accuracy |
0.006 % |
NIST Certified |
Yes |
Multiple Measuring Units |
Yes |
Memory |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DT-361
Shimpo Instruments Stroboscopes, DT-361 Series
Product Description
LED Stroboscope
Specifications
Specifications
Accuracy (+/-) |
0.02 % |
Backlight |
No |
Operating Temperature |
32-104 °F |
NEMA Rating |
NEMA 4X |
-
DT-105A
Shimpo Instruments Handheld Tachometers, DT Series
Product Description
TACHOMETER, LCD, W/NIST CERT OF CAL
Specifications
Specifications
Max RPM |
25,000 RPM |
Cal. Wheel |
No |
Measuring Distance |
14 ' |
Accuracy |
0.006 % |
NIST Certified |
Yes |
Multiple Measuring Units |
Yes |
Memory |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DT-205LR
Shimpo Instruments Handheld Tachometers, DT Series
Product Description
Tachometer, Laser, LCD Display, 6in.
Specifications
Specifications
Max RPM |
99,999 RPM |
Cal. Wheel |
Yes |
Measuring Distance |
20 ' |
Accuracy |
0.006 % |
NIST Certified |
Yes |
Multiple Measuring Units |
Yes |
Memory |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FG-3008
Shimpo Instruments Force Gauges, FG-3000 Series
Product Description
110 lb (50 kg) Capacity Compact,
Specifications
Specifications
Capacity (lbs) |
110 lbs |
Capacity (N) |
500 N |
Capacity (Kg) |
50 kg |
Capacity (oz) |
1,800 oz |
Resolution (lbs) |
0.1 lbs |
Resolution (N) |
0.1 N |
Resolution (Kg) |
0.01 kg |
Resolution (oz) |
1 oz |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
10 Hz |
Memory |
500 Data |
Power |
3.6 VDC |
Housing Material |
Aluminum |
Operating Temperature |
14-140 °F |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FG-3009
Shimpo Instruments Force Gauges, FG-3000 Series
Product Description
110 lb (50 kg) Capacity Compact,
Specifications
Specifications
Capacity (lbs) |
220 lbs |
Capacity (N) |
1,000 N |
Capacity (Kg) |
100 kg |
Capacity (oz) |
3,500 oz |
Resolution (lbs) |
0.1 lbs |
Resolution (N) |
1 N |
Resolution (Kg) |
0.1 kg |
Resolution (oz) |
1 oz |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
10 Hz |
Memory |
500 Data |
Power |
3.6 VDC |
Housing Material |
Aluminum |
Operating Temperature |
14-140 °F |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FGE-100XY
Shimpo Instruments Force Gauges, FGE Series
MFG Item Number
FGE-100XY
Product Description
50 lb (20 kg) Capacity Digital Fore
Specifications
Specifications
Capacity (lbs) |
100 lbs |
Capacity (N) |
500 N |
Capacity (Kg) |
50 kg |
Resolution (lbs) |
0.1 lbs |
Resolution (N) |
0.1 N |
Resolution (Kg) |
0.01 kg |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DT-725UNPS
Product Description
AC Adapter/Charger, Universal Power
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DT-ADP-200L
Product Description
Contact Adaptor For DT-205L, 207L,
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved