The store will not work correctly when cookies are disabled.
-
Product Description
1036616, USB programming unit, for
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AFM60A-S7IB018X12
Product Description
1061098, Absolute Encoder
Specifications
Specifications
Input Power |
10-30 VDC |
Shaft/Bore Size |
3/8 " |
Mounting Style |
Face Mount |
Operating Temperature |
-40-85 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
2029164, Mounting Angle
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DOL-MS10-G03MMA2
Product Description
7102131, Cable Fem 10Pin 3M
Specifications
Specifications
Cable Length |
9.84 ' |
Termination |
Wire Leads |
Connector Type |
10 Pin Circular |
Armored |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SRS50-HFA0-K21
Product Description
1037067, Motorfeedback
Specifications
Specifications
Input Power |
7-12 VDC |
Mounting Style |
Tapered Shaft |
Operating Temperature |
-30-115 °C |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DOL-2312-G02MLA3
Product Description
2030682, Cable Fem 12Pin 2M
Specifications
Specifications
Cable Length |
6.56 ' |
Termination |
Wire Leads |
Connector Type |
12 Pin Circular |
Armored |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AD-ATM60-KA3PR
Product Description
2029225, Connector Profibus
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DBS60E-S4FC02500
Product Description
1078856, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
2,500 |
Shaft/Bore Size |
10 mm |
Shaft Type |
Solid |
Input Voltage |
4.5-30 VDC |
Termination |
M12 8 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-20-85 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AFS60A-S4IB262144
Product Description
1055364, Absolute Encoder
Specifications
Specifications
Input Power |
4.5-32 VDC |
Shaft/Bore Size |
10 mm |
Mounting Style |
Solid Shaft |
Operating Temperature |
-40-100 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DFS25A-A2BAD004096
Product Description
1081361, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
4,096 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved