The store will not work correctly when cookies are disabled.
-
E250WB
SolaHD Transformers, SBE Series
Product Description
Transformer, 250VA, 1Ph, Open,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
250 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Included |
Secondary Fuseholder |
Included |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
Yes |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SVL524100
Product Description
Power Supply, 24VDC, 5A, 1Ph
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
88 % |
Operating Temperature |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E150WA
SolaHD Transformers, SBE Series
Product Description
Transformer, 150VA, 1Ph,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
150 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Included |
Secondary Fuseholder |
Included |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
Yes |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E500
SolaHD Transformers, SBE Series
Product Description
Transformer, 500VA, 1Ph, Open,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
500 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Included |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
No |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E200
SolaHD Transformers, SBE Series
Product Description
Transformer, 200VA, 1-PH, Open,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
200 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Included |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
No |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E050WB
SolaHD Transformers, SBE Series
Product Description
TRANSFORMER, 50VA, 1-PH, OPEN
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
50 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Included |
Secondary Fuseholder |
Included |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
Yes |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SVL1024100
Product Description
Power Supply, 24VDC, 10A, 1Ph, 240W,
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
88 % |
Operating Temperature |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SDN2.5-24-100P
MFG Item Number
SDN2524100P
Product Description
Power Supply, 24VDC, 2.5A, 1Ph, 60W,
Specifications
Specifications
Power |
60 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
2.5 A |
Number of Outputs |
1 |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
87.5 % |
Operating Temperature |
14-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E100WB
SolaHD Transformers, SBE Series
Product Description
TRANSFORMER, 100VA, 1-PH, OPEN
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
100 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Included |
Secondary Fuseholder |
Included |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
Yes |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E150JN
SolaHD Transformers, SBE Series
Product Description
Transformer, 150VA, 1Ph, Open,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
150 VA |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Not Available |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
No |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved