The store will not work correctly when cookies are disabled.
-
QOU110
Square D Circuit Breakers, QO Series
Product Description
Thermal Magnetic Circuit Breaker,
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
Neutral Pole |
No |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
Terminal Type |
Box Terminal |
Auxiliary Switch |
No |
Shunt Trip |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TeSys D Contactor, 4-Poles (2 NO +
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO, 2NC |
Termination |
Screw |
General Purpose (AC1) |
25 A |
UL Motor Switching (AC3) |
12 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
40 A |
Max HP 115V 1PH |
3 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
30 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Base unit module DC - black
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XVUC23
Square D Switches, Harmony XVU Series
Product Description
Green LED Unit, Illuminated, 60mm,
Specifications
Specifications
Nominal Mounting Size |
60 mm |
Operator Size (mm) |
60 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Definite Purpose Contactor Type DPA,
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
40 A |
Poles |
2 NO |
DIN Mounting |
Yes |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Locked Rotor 240/277V |
240 A |
Locked Rotor 480V |
200 A |
Locked Rotor 600V |
160 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Single contact block for head 22mm
Specifications
Specifications
Type |
Contact Block |
For Use With |
Harmony XB4/XB5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Contact Block, 1NO, Screw
Specifications
Specifications
Type |
Contact Block |
For Use With |
Harmony XB4/XB5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Relay + screw connector socket 24
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Spring Clamp |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel Alloy |
Nominal Coil Voltage |
24 VDC |
Max Current |
6 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
30mm Contact Block 1No
Specifications
Specifications
Type |
Contact Block |
For Use With |
Harmony 9001K |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved