The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Syrelec, Brand of Crouzet Cont
-
SHSP15M24A
Syrelec, Brand of Crouzet Cont Relays, S Series
MFG Item Number
SHSP15M24A
Product Description
Interval Timer, 24VAC, 1.5-15 Min
Specifications
Specifications
Mode of Operation |
Interval |
Multi-Function |
No |
Contacts |
Solid State |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
15 Min |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SHS1S24A
Syrelec, Brand of Crouzet Cont Relays, S Series
Product Description
Interval Timer, 24VAC, 1 Second
Specifications
Specifications
Mode of Operation |
Interval |
Multi-Function |
No |
Contacts |
Solid State |
Time Range Adjustment |
Fixed |
Max Time |
1 s |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SHS13M220A
Syrelec, Brand of Crouzet Cont Relays, S Series
MFG Item Number
SHS13M220A
Product Description
Interval Timer, 220VAC, 13 Minute
Specifications
Specifications
Mode of Operation |
Interval |
Multi-Function |
No |
Contacts |
Solid State |
Time Range Adjustment |
Fixed |
Max Time |
13 Min |
Voltage (AC) |
220 VAC |
Voltage (DC) |
220 VDC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SHS90S110A
Syrelec, Brand of Crouzet Cont Relays, S Series
MFG Item Number
SHS90S110A
Product Description
Interval Timer, 110VAC, 90 Second
Specifications
Specifications
Mode of Operation |
Interval |
Multi-Function |
No |
Contacts |
Solid State |
Time Range Adjustment |
Fixed |
Max Time |
90 s |
Voltage (AC) |
110 VAC |
Voltage (DC) |
110 VDC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88857409
Syrelec, Brand of Crouzet Cont Relays, Timer 81 Series
Product Description
Digital Timer, 24VAC/DC, 4-Digit,
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Panel |
Status Indicator |
LCD |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
9,999 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-100, 0-240, 0-999 |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
5 A |
Termination |
8 Pin |
IP Rating |
IP65 |
Availability
Obsolete Item No Longer Available
-
SHS180S24A
Syrelec, Brand of Crouzet Cont Relays, S Series
MFG Item Number
SHS180S24A
Product Description
Interval Timer, 24VAC, 180 Second
Specifications
Specifications
Mode of Operation |
Interval |
Multi-Function |
No |
Contacts |
Solid State |
Time Range Adjustment |
Fixed |
Max Time |
180 s |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88857311
Syrelec, Brand of Crouzet Cont Relays, Timer 81 Series
Product Description
Timer, 12-24VAC/DC or 100-240VAC/DC
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Panel |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
9,999 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-100, 0-240, 0-999 |
Voltage (DC) |
12-24 VDC |
Contact Rating (A) |
5 A |
Termination |
11 Pin |
IP Rating |
IP30 |
Availability
Obsolete Item No Longer Available
-
DNRU24A
Syrelec, Brand of Crouzet Cont Relays, NRT Series
Product Description
Liquid Level Control, Din Rail, 24VAC
Specifications
Specifications
Function |
Pump Up |
Control Voltage |
24 VAC |
Output Current |
10 A |
Availability
Obsolete Item No Longer Available
-
SHS21M110A
Syrelec, Brand of Crouzet Cont Relays, S Series
MFG Item Number
SHS21M110A
Product Description
Interval Timer, 110VAC, 21 Minute
Specifications
Specifications
Mode of Operation |
Interval |
Multi-Function |
No |
Contacts |
Solid State |
Time Range Adjustment |
Fixed |
Max Time |
21 Min |
Voltage (AC) |
110 VAC |
Voltage (DC) |
110 VDC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
IP Rating |
IP66 |
Availability
Obsolete Item No Longer Available
-
PNRU220A
Syrelec, Brand of Crouzet Cont Relays, NRU Series
Product Description
Liquid Level Control, 8-Pin, 220VAC
Specifications
Specifications
Function |
Pump Up |
Control Voltage |
220 VAC |
Output Current |
10 A |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved