The store will not work correctly when cookies are disabled.
-
FS-CC
Turck Miscellaneous
Product Description
Connector; Dust Cover; M12 Male;
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI1.5-EG08-AP6X-V1131
Product Description
Sensor; Inductive Sensing Mode; 3
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1.5 mm |
Connection Type |
3 Pin M8 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B8241-0
Turck Connectors, Eurofast Series
Product Description
Connector; Eurofast; Field
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
4 |
Cable Diameter Range |
4-6 mm |
Minimum Cable Diameter |
4 mm |
Maximum Cable Diameter |
6 mm |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-85 °C |
Body Material |
PBT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI15-CP40-FZ3X2/S10
Product Description
Sensor; Inductive; Programable
Specifications
Specifications
Shielding |
Shielded |
Range |
15 mm |
Connection Type |
1/2-14 NPT |
Output Type |
NO/NC |
Number of Wires |
2 |
Body Composition |
Non-Metallic |
Sensing Type |
Side |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI7-Q08-AP6X2
Product Description
Sensor; Proximity; Inductive; 7mm
Specifications
Specifications
Shielding |
Shielded |
Power Type |
DC |
Range |
7 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
Top |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.1 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI2-EM12-Y1X-H1141
Product Description
Sensor, Inductive, Proximity
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
M12 Connector |
Output Type |
NAMUR |
Number of Wires |
2 |
Body Composition |
Metallic |
Nominal Voltage |
6 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI5-Q08-VP6X2
Product Description
Sensor; Inductive Sensing Mode; 1
Specifications
Specifications
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO/NC PNP |
Number of Wires |
4 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
Top |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.1 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Distribution Box; 8 Digital
Specifications
Specifications
Connection Type |
M8 |
Ambient Temperature |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VAS22-A669-5M
Product Description
Cordset; DIN Valve; Type A; 2C +
Specifications
Specifications
Connection Description |
(1) Right Angle Form A (18 mm) Valve Connector to Flying Leads |
Number of Valve Connectors |
1 |
Number of Wires |
3 |
Current Rating |
4 A |
Length |
5 m |
Cable Type |
TPU |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RKG4.4T-2-RSG4.4T/S90-SP
Product Description
Cordset
Specifications
Specifications
Cable Type |
TPU Coil Cord |
Number of Pins |
4 |
Connector Type |
Female Straight Plug to Male Straight Plug |
Maximum Voltage |
250 V |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved