The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Veris Industries
-
PX3PLX01
Veris Industries Transducers, PX3 Series
Product Description
Pressure, Dry, Panel, LCD, 0-1 In WC
Specifications
Specifications
Type |
Digital Display Gauge |
Pressure Range (Gauge) |
0-250 pa |
Input |
12-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Screw Terminal |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
H800
Veris Industries Protection Relays, HX00 Series
Product Description
Current Switch, 0.25-200AAC, Split
Specifications
Specifications
Aperture Size |
0.7 " |
Output Signal |
Normally Open |
Output Rating |
1 A @ 30 VAC/VDC |
LED |
No |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V100
Veris Industries Relays, 100 Series
Product Description
Enclosed Relay, SPDT, 10A,
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Panel |
Termination |
Wire Lead |
Operating Temperature |
-29-140 °F |
Humidity Range |
10-90% (Noncondensing) |
Wire Size |
14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
H300
Veris Industries Protection Relays, HX00 Series
Product Description
Current Switch, 0.15-60AAC, N/O Out,
Specifications
Specifications
Output Signal |
Normally Open |
Output Rating |
1 A @ 30 VAC/VDC |
LED |
No |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
H308
Veris Industries Protection Relays, HX08 Series
Product Description
Current Switch, Micro, Split-Core, Adj,
Specifications
Specifications
Output Signal |
Normally Open |
Output Rating |
1 A @ 30 VAC/VDC |
LED |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VMD2B-F24A
Veris Industries Relays, VMD2B-F Series
MFG Item Number
VMD2B-F24A
Product Description
15A DPDT Socket/DIN Relay, Full, 24VAC
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
DIN Rail |
Termination |
Socket |
Status Indicator |
Yes |
Push-to-Test |
No |
Nominal Coil Voltage |
24 VAC |
Max Current |
15 A |
Bifurcated Contact |
Yes |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
H921
Veris Industries Sensors, H921 Series
Product Description
Current Transducer, Split-Core,
Specifications
Specifications
Split Core |
Yes |
Window Diameter |
0.8 " |
Output |
4-20 mA |
Response Time |
2,000 ms |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PX3PLX02
Veris Industries Transducers, PX3 Series
Product Description
Pressure, Dry, Panel, LCD, 0-10 In WC
Specifications
Specifications
Type |
Digital Display Gauge |
Accuracy |
1 % |
Pressure Range (Gauge) |
0-2,500 pa |
Input |
12-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Screw Terminal |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CWE
Veris Industries HVAC Sensors, CWE Series
Product Description
CO2 Sensor, Wall, Economy, No LCD
Specifications
Specifications
Gas Type |
Carbon Dioxide |
Application |
Indoor |
Humidity Sensor |
No |
Humidity Range |
0-95 % RH |
Temperature Sensor |
No |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E23C6
Veris Industries Miscellaneous
Product Description
Enercept Flex Meter, RS485, Mb/BAC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved