Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 18003

Set Ascending Direction
  1. 781-637
    781-637
    Wago Terminal Blocks, 781 Series
    Item Number
    781-637
    MFG Item Number
    51160770
    Series
    781
    Product Description
    3-conductor ground terminal block4
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 6 mm
    Color Green, Yellow
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 753-530
    753-530
    Wago I/O Modules, 753 Series
    Item Number
    753-530
    MFG Item Number
    51199693
    Series
    753
    Product Description
    8-channel digital output; 24 VDC;
    Specifications
    Specifications
    Number of Circuits 8
    Color Gray
    Input Voltage 24 VDC
    Output Voltage 24 VDC
    Max Output Current 0.5 A
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 753-434
    753-434
    Wago I/O Modules, 753 Series
    Item Number
    753-434
    MFG Item Number
    51227361
    Series
    753
    Product Description
    8-channel digital input; 5/12 VDC;
    Specifications
    Specifications
    Number of Circuits 8
    Color Gray
    Input Voltage 4-32 VDC
    Output Voltage 5 VDC
    Max Output Current 4 mA
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 231-312/026-000
    231-312/026-000
    Wago Plugs & Receptacles, 231 Series
    Item Number
    231-312/026-000
    MFG Item Number
    51117587
    Series
    231
    Product Description
    1-conductor female plug
    Specifications
    Specifications
    Connector Gender Female
    Current 15 A
    Voltage 300 V
    Rated Impulse Voltage 4 kV
    Temperature -60-85 °C
    Contact Material Copper Alloy
    Wire Size 28-12 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 873-953
    873-953
    Wago Terminals
    Item Number
    873-953
    MFG Item Number
    8730953
    Product Description
    Luminaire disconnect connector,
    Specifications
    Specifications
    Number of Ports 3
    Number of Wires Per Port 2
    Max Voltage Rating 550 V
    Color Yellow
    Housing Material Polyamide
    Max Working Temperature 221 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 858-304
    858-304
    Wago Relays, 858 Series
    Item Number
    858-304
    MFG Item Number
    60326839
    Series
    858
    Product Description
    Socket with industrial relay
    Specifications
    Specifications
    Max Voltage 250 V
    Max Current 5 A
    Mounting Style DIN Rail
    Touch Safe Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 249-117
    249-117
    Wago Terminal Blocks, 249 Series
    Item Number
    249-117
    MFG Item Number
    60265281
    Series
    249
    Product Description
    Screwless end stop
    Specifications
    Specifications
    DIN Rail Compatibility 35 mm
    Connection Type Screwless
    Composition Non-Metallic
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 281-611/281-541
    281-611/281-541
    Wago Terminal Blocks, 281 Series
    Item Number
    281-611/281-541
    MFG Item Number
    51214088
    Series
    281
    Product Description
    Fuse terminal block with holder
    Specifications
    Specifications
    Type Fuse Holder Block
    Number of Circuits 1
    Spacing 8 mm
    UL Current 10 A
    UL Voltage 600 V
    CSA Current 10 A
    CSA Voltage 230 V
    IEC Current 10 A
    Color Gray
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 281-402
    281-402
    Wago Wire & Cable
    Item Number
    281-402
    MFG Item Number
    51110349
    Product Description
    Adjacent jumper
    Specifications
    Specifications
    Type Bridges
    Number of Pieces 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 750-923
    750-923
    Wago Miscellaneous
    Item Number
    750-923
    MFG Item Number
    7500923
    Product Description
    Configuration Cable, USB Connector,