The store will not work correctly when cookies are disabled.
-
Item Number
113185000-00680293
MFG Item Number
113185000-00680293
Product Description
ROCIA.focus, pivoting head, 12-28V
Specifications
Specifications
Lamp Type |
LED |
Power |
8.5 W |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113051000-00580582
MFG Item Number
113051000-00580582
Product Description
MACH LED PLUS.SEVENTY, MQAL 24 N,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
100~240 VAC |
Length |
14.6 " |
Style |
Linear |
Lamp Type |
LED |
Power |
15 W |
Lumens |
900 |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
408001403-00671626
MFG Item Number
408001403-00671626
Product Description
Bracket, End Bracket Set, +/- 90_
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
112544000-00001328
MFG Item Number
112544000-00001328
Product Description
SLIM LED, LIQ 6, 3.5W, 23-25V DC,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
24 VDC |
Lamp Type |
LED |
Power |
3.6 W |
Lumens |
186 |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
US0009201
Product Description
16ft. cable w/4-pin, S-coded M12
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113184000-00680272
MFG Item Number
113184000-00680272
Product Description
ROCIA.focus, gooseneck arm, 12-28V
Specifications
Specifications
Lamp Type |
LED |
Power |
8.5 W |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113709000-00804709
MFG Item Number
113709000-00804709
Product Description
Mach LED PLUS.70, MQAL 12 S, 24V DC,
Specifications
Specifications
Voltage |
20~28 VDC |
Length |
8.66 " |
Style |
Linear |
Lamp Type |
LED |
Power |
5 W |
Enclosed |
Yes |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
408001878-00585535
MFG Item Number
408001878-00585535
Product Description
Bracket, +/- 30 Degrees (MACH LED
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113182000-00680208
MFG Item Number
113182000-00680208
Product Description
ROCIA.focus, articulating arm,
Specifications
Specifications
Lamp Type |
LED |
Power |
8.5 W |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113075000-00580657
MFG Item Number
113075000-00580657
Product Description
MACH LED PLUS.SEVENTY, MQAL 48 N,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
100~240 VAC |
Length |
25.6 Inches |
Style |
Linear |
Lamp Type |
LED |
Power |
27 W |
Lumens |
1,800 |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved