The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Westcode Semiconductors
-
W4534NC060
Westcode Semiconductors Diodes, W4534 Series
MFG Item Number
W4534NC060
Product Description
Diode, DO-200AC, 600V, 4543A, STD
Specifications
Specifications
Vrrm (Volts) |
600 V |
IF (rms) Amps |
8,200 A |
IF (avg) Amps |
4,543 A |
Ifsm Amps |
40,000 A |
I2T@50Hz (A2Sec) |
8,000,000 |
Vfm (Volts) |
1.1 V |
trr (nanoseconds) |
16,000 ns |
Junction Temperature |
-40-374 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
W2058LC120
Westcode Semiconductors Diodes, W2058 Series
MFG Item Number
W2058LC120
Product Description
Diode, DO-200AB, 1200V, 2058A, STD
Specifications
Specifications
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
3,726 A |
IF (avg) Amps |
2,058 A |
Ifsm Amps |
19,500 A |
I2T@50Hz (A2Sec) |
1,900,000 |
Vfm (Volts) |
1.63 V |
trr (nanoseconds) |
12,000 ns |
Junction Temperature |
-40-347 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D450CH12FNO
Westcode Semiconductors SCRs, D450CH Series
MFG Item Number
D450CH12FNO
Product Description
SCR, TO-200AD, 1200V, 2690A, TQ=10
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.15 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
2,690 A |
It (avg) Amps |
1,330 A |
Itsm Amps |
18,200 A |
I2T@60Hz (A2Sec) |
2,000,000 |
Vtm (Volts) |
2.02 V |
dv/dt (V/microseconds) |
200 |
tq (microseconds) |
10 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R0929LC12B
Product Description
SCR, TO-200AC, 1200V, 1893A, TQ=12
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.07 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.07 mA |
It (rms) Amps |
1,893 A |
It (avg) Amps |
603 A |
Itsm Amps |
9,000 A |
I2T@60Hz (A2Sec) |
405,000 |
Vtm (Volts) |
2.04 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
20 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R1124NC18J
Product Description
SCR, TO-200AD, 1800V, 2268A, TQ=50
Specifications
Specifications
Vdrm (Volts) |
2,100 V |
Idrm Peak (mA) |
0.15 mA |
Vrrm (Volts) |
1,800 V |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
2,263 A |
It (avg) Amps |
744 A |
Itsm Amps |
13,500 A |
I2T@60Hz (A2Sec) |
910,000 |
Vtm (Volts) |
2.3 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
70 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
-
MFG Item Number
N0882NC450
Product Description
SCR, TO-200AD, 4500V, 882A
Specifications
Specifications
Vdrm (Volts) |
4,500 V |
Vrrm (Volts) |
4,500 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
1,724 A |
It (avg) Amps |
616 A |
Itsm Amps |
7,700 A |
Vtm (Volts) |
2.98 V |
dv/dt (V/microseconds) |
1,000 |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N1265LC160
Product Description
SCR, TO-200AC, 1600V, 1265A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Itsm Amps |
1,226 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N1467NC200
Product Description
SCR, TO-200AD, 2000V, 1467A
Specifications
Specifications
Vdrm (Volts) |
2,000 V |
Vrrm (Volts) |
2,000 V |
Itsm Amps |
21,500 A |
I2T@60Hz (A2Sec) |
2,310,000 |
Vtm (Volts) |
1 V |
tq (microseconds) |
100 µs |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N1802NC160
Product Description
SCR, TO-200AD, 1600V, 1802A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Itsm Amps |
29,600 A |
I2T@60Hz (A2Sec) |
4,380,000 |
Vtm (Volts) |
0.855 V |
tq (microseconds) |
100 µs |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N2293VC220
Product Description
SCR, TO-200AE-2, 2200V, 2293A
Specifications
Specifications
Vdrm (Volts) |
2,200 V |
Vrrm (Volts) |
2,200 V |
Itsm Amps |
33,800 A |
I2T@60Hz (A2Sec) |
5,700,000 |
Vtm (Volts) |
0.956 V |
tq (microseconds) |
100 µs |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved