-
8502SBO2V02SSquare D Contactors, 8502S SeriesItem Number8502SBO2V02SMFG Item Number317948Series8502SProduct DescriptionClass 8502 Type S MagneticSpecifications
Specifications Nominal Coil Voltage 120 VAC Poles 3NO Termination Screw Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp NEMA Continuous Current (I) 18 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN15GN3ABCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN15GN3ABMFG Item NumberCN15GN3ABSeriesFreedomProduct DescriptionContactor, NEMA Size 2, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN15DN3ABCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN15DN3ABMFG Item NumberCN15DN3ABSeriesFreedomProduct DescriptionContactor, NEMA Size 1, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp NEMA Continuous Current (I) 27 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN15KN3ACutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN15KN3AMFG Item NumberCN15KN3ASeriesFreedomProduct DescriptionContactor, NEMA Size 3, 120VAC Coil,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 50 hp NEMA Continuous Current (I) 90 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42-102851-01Cutler Hammer, Div of Eaton Corp ContactorsItem Number42-102851-01MFG Item Number42-102851-01Product DescriptionDP Contactor, 1-P+Shunt, 24VAC Coil,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
AF09N00-30-10-13ABB Contactors, AF SeriesItem NumberAF09N00-30-10-13MFG Item NumberAF09N00-30-10-13SeriesAFProduct DescriptionNEMA, SZ00, 100-250VAC/DC, 1NOSpecifications
Specifications Poles 3NO Termination Screw Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF26N1-30-00-13ABB Contactors, AF SeriesItem NumberAF26N1-30-00-13MFG Item NumberAF26N1-30-00-13SeriesAFProduct DescriptionContactor, 100-250VAC/DCSpecifications
Specifications Poles 3NO Termination Screw Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp NEMA Continuous Current (I) 27 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF80N3-30-11-13ABB Contactors, AF SeriesItem NumberAF80N3-30-11-13MFG Item NumberAF80N3-30-11-13SeriesAFProduct DescriptionContactorSpecifications
Specifications Poles 3NO Termination Screw Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 50 hp NEMA Continuous Current (I) 90 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A26N1-30-10-84ABB Contactors, A SeriesItem NumberA26N1-30-10-84MFG Item NumberA26N1-30-10-84SeriesAProduct DescriptionCONTACTOR, 3-P N/O, 120VAC, NEMA 1Specifications
Specifications Nominal Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp NEMA Continuous Current (I) 27 A -
A50N2-30-11-84ABB Contactors, A SeriesItem NumberA50N2-30-11-84MFG Item NumberA50N2-30-11-84SeriesAProduct DescriptionContactor, 3-P N/O, 120VAC, Size 2,Specifications
Specifications Nominal Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp NEMA Continuous Current (I) 45 A