-
MSR1004TCutler Hammer, Div of Eaton Corp TransformersItem NumberMSR1004TMFG Item NumberMSR1004TProduct DescriptionMeter Socket, 4 Terminal, 100AAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
MPLLEDB2Cutler Hammer, Div of Eaton Corp TransformersItem NumberMPLLEDB2MFG Item NumberMPLLEDB2Product DescriptionLed Light Assembly Kit WithAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
9T21S1050GE Transformers, Servicenter Mini-Unit SeriesItem Number9T21S1050MFG Item Number9T21S1050SeriesServicenter Mini-UnitProduct DescriptionEnclosed Medium Power TransformerSpecifications
Specifications Output (kVA) 5 kVA Phase 1 Primary Voltage 480 V Primary Breaker Included Yes Secondary Breaker Included Yes Max Feeder/Sec. Amps 30 A Insulation Class Class H Temperature Rise (F) 115 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T21S1070GE Transformers, Servicenter Mini-Unit SeriesItem Number9T21S1070MFG Item Number9T21S1070SeriesServicenter Mini-UnitProduct DescriptionService Center, 3 PhaseSpecifications
Specifications Output (kVA) 7.5 kVA Phase 1 Primary Voltage 480 V Primary Breaker Included Yes Secondary Breaker Included Yes Max Feeder/Sec. Amps 40 A Insulation Class Class H Temperature Rise (F) 115 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T21S1100GE Transformers, Servicenter Mini-Unit SeriesItem Number9T21S1100MFG Item Number9T21S1100SeriesServicenter Mini-UnitProduct DescriptionEnclosed Medium Power TransformerSpecifications
Specifications Output (kVA) 10 kVA Phase 1 Primary Voltage 480 V Primary Breaker Included Yes Secondary Breaker Included Yes Max Feeder/Sec. Amps 50 A Insulation Class Class H Temperature Rise (F) 115 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T21S1150GE Transformers, Servicenter Mini-Unit SeriesItem Number9T21S1150MFG Item Number9T21S1150SeriesServicenter Mini-UnitProduct DescriptionEnclosed Medium Power TransformerSpecifications
Specifications Output (kVA) 15 kVA Phase 1 Primary Voltage 480 V Primary Breaker Included Yes Secondary Breaker Included Yes Max Feeder/Sec. Amps 70 A Insulation Class Class H Temperature Rise (F) 115 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T21S1250GE Transformers, Servicenter Mini-Unit SeriesItem Number9T21S1250MFG Item Number9T21S1250SeriesServicenter Mini-UnitProduct DescriptionService Center 1 PhaseSpecifications
Specifications Output (kVA) 25 kVA Phase 1 Primary Voltage 480 V Primary Breaker Included Yes Secondary Breaker Included Yes Max Feeder/Sec. Amps 150 A Insulation Class Class H Temperature Rise (F) 115 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T83B0013GE Transformers, Servicenter Mini-Unit SeriesItem Number9T83B0013MFG Item Number9T83B0013SeriesServicenter Mini-UnitProduct DescriptionAl 3P 30KVA 480-208Y/120 ScSpecifications
Specifications Output (kVA) 30 kVA Phase 3 Primary Voltage 480 V Configuration Wye Secondary Primary Breaker Included Yes Secondary Breaker Included Yes Max Feeder/Sec. Amps 100 A Insulation Class Class R Temperature Rise (F) 150 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M1PC005LESFHammond Power Solutions Transformers, PowerPlus SeriesItem NumberM1PC005LESFMFG Item NumberM1PC005LESFSeriesPowerPlusProduct DescriptionPower CenterSpecifications
Specifications Output (kVA) 5 kVA Phase 1 Primary Voltage 480 V Primary Breaker Included Yes Secondary Breaker Included Yes Max Feeder/Sec. Amps 25 A Insulation Class Class H Temperature Rise (F) 239 °F NEMA Rating NEMA 3R Availability -
M1PC005LESF7Hammond Power Solutions Transformers, PowerPlus SeriesItem NumberM1PC005LESF7MFG Item NumberM1PC005LESF7SeriesPowerPlusProduct DescriptionPower CenterSpecifications
Specifications Output (kVA) 5 kVA Phase 1 Primary Voltage 480 V Primary Breaker Included Yes Secondary Breaker Included Yes Max Feeder/Sec. Amps 25 A Insulation Class Class H Temperature Rise (F) 239 °F NEMA Rating NEMA 3R Availability