The store will not work correctly when cookies are disabled.
APMS150C105HD72
Appleton LED Drivers, APMS150C105HD Series
In stock
Item Number
APMS150C105HD72
MFG Item Number
APMS150C105HD72
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LED Drivers, APMS150C105HD Series
MLGH3 150W BH DRIVER, 720 MA
APMS150C105HD Series Information
- Input voltage: 347‑480 Vac
- Built‑in active PFC function: 0.98 typ.
- Built‑in lightning protection
- High efficiency: 90% typ.
- Waterproof (IP67)
- Constant current/0‑10V dimming/clock dimming (CLK)/ PWM dimming
- Protection: OVP, SCP, OTP
- UL Type TL, Type HL
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
APMS150C105HD72 |
Item Number |
APMS150C105HD72 |
Manufacturer |
Appleton |
Product Series |
APMS150C105HD |
Family Series |
Appleton LED Drivers, APMS150C105HD Series |
Input Voltage |
347-480 VAC |
Output Current |
720 mA |
Max Output Power |
150 W |
Efficiency |
90 % |
Power Factor |
0.98 |
IP Rating |
IP67 |
Approvals |
UL |
Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
Net Weight |
2.31 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved