The store will not work correctly when cookies are disabled.
CHC-06LG
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CHC-06LG |
Item Number |
CHC-06LG |
Manufacturer |
ILME |
Family Series |
ILME Plugs & Receptacles |
Number of Contacts |
None (Cover Only) |
Composition |
Metallic |
Number of Levers |
1 |
Housing Type |
Cover |
Approvals |
CE, cURus |
RoHS Compliant |
No |
Net Weight |
0.31 lbs |
Gross Weight |
0.31 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved