The store will not work correctly when cookies are disabled.
CHIR-48LS
MFG Item Number
CHIR-48LS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
48 PL PNL MT BS 1 LVR & CVR HI-TEMP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CHIR-48LS |
Item Number |
CHIR-48LS |
Manufacturer |
ILME |
Family Series |
ILME Plugs & Receptacles |
Number of Contacts |
None (Housing Only) |
Temperature |
-40-180 °C |
Composition |
Metallic |
Number of Levers |
1 |
Housing Type |
Base/Bottom Entry |
Approvals |
CE, cURus |
RoHS Compliant |
No |
Net Weight |
1.5719 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved