The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RBS84035XX
Powerex Diodes, RBS8 Series
MFG Item Number
RBS84035XX
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIODE, DO-200AE-1, 4000V, 3500A
7000 Average Amperage, 600 Volts Low Thermal Impedance Hermetic Packaging The RBS8 is a low voltage, high current rectifier in a thin, low‑profile package with improved thermal capability. Powerex High Power Rectifiers are designed for use in applications requiring reliable general‑purpose rectification of high currents.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RBS84035XX
Item Number
RBS84035XX
Manufacturer
Powerex
Product Series
RBS8
Family Series
Powerex Diodes, RBS8 Series
Package Type
DO-200AE-1
Vrrm (Volts)
4,000 V
IF (rms) Amps
5,498 A
IF (avg) Amps
3,500 A
Ifsm Amps
81,250 A
I2T@60Hz (A2Sec)
27,500,000
Vfm (Volts)
1.31 V
Junction Temperature
-40-302 °F
Mounting Force
26.6-44.4 kN
Puck Size (h x dia.) in.
1 x 4.36 "
RoHS Compliant
Yes
Net Weight
2.4251 lbs
Gross Weight
2.4251 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved