CKT8000000005
Roxtec Cable Entries, CKT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKT8000000005

Roxtec Cable Entries, CKT Series
In stock
Item Number
CKT8000000005
MFG Item Number
CKT8000000005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CKT Series
Item #
CKT8000000005
CF 8/5 (for 5 cables)

CKT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CKT8000000005
Item Number CKT8000000005
Manufacturer Roxtec
Product Series CKT
Family Series Roxtec Cable Entries, CKT Series
Nominal Grommet Capacity 4 Small, 1 Large
Grommets Included Yes
Cable Capacity (4) 3.5-16.5 mm, (1) 9.5-32.5 mm
Cut-Out Dimensions (in) 3.15 x 1.575 "
Cut-Out Dimensions (mm) 80 x 40 mm
Angle Straight
Split Frame No
IP Rating IP66, IP67
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Frame Material Aluminum
Approvals CSA, UL
Net Weight 1.64 lbs
Gross Weight 1.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved