AD-8969-206
Schneider Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD-8969-206

Schneider Resistors
In stock
Item Number
AD-8969-206
MFG Item Number
106474
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Series
Item #
AD-8969-206
Electronic Acc Ia - 11K Shunt

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106474
Item Number AD-8969-206
Manufacturer Schneider
Family Series Schneider Resistors
Resistance 11 kOhm
Wattage 0.125 W
Net Weight 0.01 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved