The store will not work correctly when cookies are disabled.
AG13B020
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Actuator, Electric, 2Pos, SR,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
132904 |
Item Number |
AG13B020 |
Manufacturer |
Schneider |
Family Series |
Schneider HVAC Valves |
Control Signal |
Two Position |
Fail-Safe Mode |
Spring Return |
Supply Voltage |
120 VAC |
Media Temperature |
32-200 °F |
Manual Operation |
Yes |
Net Weight |
0.925 lbs |
Gross Weight |
1.03 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved